Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ACS255-03U-07A0-2+B068 ABB Drives, ACS255 Series, ACS255 AC Drv, 3P 240V In, 5HP, 7A,
MFG Item Number
ACS255-03U-07A0-2+B068
ACS255-03U-07A0-2+B068 ABB Drives, ACS255 Series, ACS255 AC Drv, 3P 240V In, 5HP, 7A,
MFG Item Number
ACS255-03U-07A0-2+B068
This item cannot be canceled or returned
Description
Item #
ACS255-03U-07A0-2+B068
ACS255 AC Drv, 3P 240V In, 5HP, 7A,
ACS255 Series Information
AC Drive Sensorless Vector Control Built‑In Operator Controls Phase: 1, 3 Can Use for AC Induction Alternating current drives for a variety of applications, including AC induction and PM motors. Achieves flexible motor control performance. Robust and reliable built‑in operator controls included for ease of operation.
Specifications
Specifications
Manufacturer Part Number
ACS255-03U-07A0-2+B068
Manufacturer
ABB
Product Series
ACS255
Family Series
ABB Drives, ACS255 Series
Description
ACS255 AC Drive, 3-200-240V In, 2HP, 7A, Type 4X, 1.5 overload, Integrated, HxWxD 10.12x7.4x7.09 in, Wall
Phase
3
HP (Constant Torque Rating)
2 hp
Amps (Constant Torque Rating)
7 A
Brake
DC Injection, Dynamic Braking
Closed Loop
No
AC Line Regenerative
No
Operator Controls
Built In
NEMA Rating
NEMA 4X
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
Panel
Nominal Input Voltage
208 VAC, 240 VAC
AC Voltage
200-240 VAC
Frequency
500 Hz
Frame Size
E2
Protection Rating
IP66
Dynamic Braking
Included
Height
10.1 "
Width
7.4 "
Depth
7.3 "
Comments
Sensorless vector control for AC induction and PM motors, feed-thru wiring for starter replacement.
Net Weight
6.785 lbs
Gross Weight
6.61 lbs
ACS255-03U-07A0-2+B068
ABB Drives, ACS255 Series