ACS310-01U-06A7-2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ACS310-01U-06A7-2

ABB Drives, ACS310 Series

ACS310-01U-06A7-2

ABB Drives, ACS310 Series
ACS310 AC Drv, 1P 240V In, 1.5HP,
MFG Item Number
ACS310-01U-06A7-2
Series
More specs
This item cannot be canceled or returned

Obsolete

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Drives, ACS310 Series
Item #
ACS310-01U-06A7-2
ACS310 AC Drv, 1P 240V In, 1.5HP,

ACS310 Series Information

  • AC Drive
  • Multipump Control
  • Intuitive User Interface
  • PID‑Features
  • Can Use for Pump, Fan Application
Alternating current drives for a variety of applications, including fans, blowers, compressors, and pumps. Embedded MODBUS RTU EIA‑485 as standard. Achieves reliable pump control performance. Robust and reliable built‑in operator controls and start‑up assistants included for ease of operation.

Videos

Specifications

Specifications
Manufacturer Part Number ACS310-01U-06A7-2
Manufacturer ABB
Product Series ACS310
Family Series ABB Drives, ACS310 Series
Description ACS310 AC Drive, 3-200-240V In, 1.5HP, 6.7A, Type OPEN, 1.1 overload, Blank, HxWxD 9.41x2.76x6.34 in, Module
Phase 1
HP (Variable Torque Rating) 1.5 hp
Amps (Variable Torque Rating) 6.5 A
Brake DC Injection
Closed Loop No
AC Line Regenerative No
Operator Controls Sold Separately, See Accessories
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Nominal Input Voltage 208 VAC, 240 VAC
AC Voltage 200-240 VAC
Frequency 500 Hz
Frame Size R1
Protection Rating IP20
Dynamic Braking Not Available
Height 7.9 "
Width 2.8 "
Depth 6.3 "
Comments Drive has open vents.
Net Weight 2.625 lbs
Gross Weight 2.6 lbs