Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ABB Drives, ACS310 Series
ACS310-01U-09A8-2+J400
ABB Drives, ACS310 Series
ACS310 AC Drv, 1P 240V In, 3HP, 9.8A,
MFG Item Number
ACS310-01U-09A8-2+J400
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Item #
ACS310-01U-09A8-2+J400
ACS310 AC Drv, 1P 240V In, 3HP, 9.8A,
ACS310 Series Information
AC Drive Multipump Control Intuitive User Interface PID‑Features Can Use for Pump, Fan Application Alternating current drives for a variety of applications, including fans, blowers, compressors, and pumps. Embedded MODBUS RTU EIA‑485 as standard. Achieves reliable pump control performance. Robust and reliable built‑in operator controls and start‑up assistants included for ease of operation.
Specifications
Specifications
Manufacturer Part Number
ACS310-01U-09A8-2+J400
Manufacturer
ABB
Product Series
ACS310
Family Series
ABB Drives, ACS310 Series
Description
ACS310 AC Drive, 1-200-240V In, 3HP, 9.8A, Type OPEN, 1.1 overload, Advanced, HxWxD 9.41x4.13x6.5 in, Module
Phase
1
HP (Variable Torque Rating)
3 hp
Amps (Variable Torque Rating)
9.4 A
Brake
DC Injection
Closed Loop
No
AC Line Regenerative
No
Operator Controls
Keypad Included
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
Panel
Nominal Input Voltage
208 VAC, 240 VAC
AC Voltage
200-240 VAC
Frequency
500 Hz
Frame Size
R2
Protection Rating
IP20
Dynamic Braking
Not Available
Height
7.9 "
Width
4.1 "
Depth
6.5 "
Comments
Drive has open vents. Advanced Control Panel includes a display capable of displaying 3 values.
Net Weight
3.3125 lbs
Gross Weight
3.3 lbs
ACS310-01U-09A8-2+J400
ABB Drives, ACS310 Series