ACS355-03U-04A1-4B063F278

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ACS355-03U-04A1-4B063F278 ABB Drives, ACS355 Series, ACS355 AC Drv, 3P 480V In, 2HP, 4.1A,
MFG Item Number
ACS355-03U-04A1-4+B063+F278

ACS355-03U-04A1-4B063F278 ABB Drives, ACS355 Series, ACS355 AC Drv, 3P 480V In, 2HP, 4.1A,

MFG Item Number
ACS355-03U-04A1-4+B063+F278
Item Number
ACS355-03U-04A1-4B063F278
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Drives, ACS355 Series
Item #
ACS355-03U-04A1-4B063F278
ACS355 AC Drv, 3P 480V In, 2HP, 4.1A,

ACS355 Series Information

  • Machinery Drive
  • Sensorless Vector Control
  • 0.5 to 15hp 240V, 1 & 3‑Phase
  • 0.5 to 30hp 480V, 3‑Phase
  • IP20 Open Vent Protection
The ABB ACS355 machinery drive is designed for the OEM machine‑building sector and engineered to be the fastest drive in terms of installation and set‑up. The ACS355 is user‑friendly, yet provide high application flexibility. Typical applications include food & beverage, material handling, printing, rubber & plastics and woodworking applications.
  • FlashDrop ‑ Fast parameter set‑up
  • Sequence programming
  • Optimized interfaces for users and machines
  • Unified height and depth
  • Coated boards as standard
  • Built‑in brake chopper as standard
  • Built‑in EMC filter for 2nd environment
  • UL, cUL and CE approved

Videos

Specifications

Specifications
Manufacturer Part Number ACS355-03U-04A1-4+B063+F278
Manufacturer ABB
Product Series ACS355
Family Series ABB Drives, ACS355 Series
Description ACS355 AC Drive, 3-380-480V In, 2HP, 4.1A, Type 4X, 1.5 overload, Blank, HxWxD 12.01x7.28x11.06 in, Wall, Drive main switch
Phase 3
HP (Constant Torque Rating) 2 hp
Amps (Constant Torque Rating) 4.1 A
Brake DC Injection, Dynamic Braking Transistor Included
Closed Loop No
AC Line Regenerative No
Operator Controls Keypad Included
NEMA Rating NEMA 4X
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Nominal Input Voltage 380 VAC, 415 VAC, 480 VAC
AC Voltage 380-480 VAC
Frequency 600 Hz
Frame Size R1-4X
Protection Rating IP66
Dynamic Braking Included
Height 12.01 "
Width 7.68 "
Depth 11.06 "
Comments Advanced Control Panel includes a display capable of displaying 3 values.
Net Weight 16.98 lbs
Gross Weight 16.98 lbs
Alternatives
ACS580-01-04A8-4+B066+F254
ACS580-01-04A8-4+B066+F254
ABB Drives