P14494-16

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P14494-16 ABB Braking Resistors, Brake Resistor 150 OHM 600 WATT GCE2

MFG Item Number
P14494-16

P14494-16 ABB Braking Resistors, Brake Resistor 150 OHM 600 WATT GCE2

MFG Item Number
P14494-16
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Braking Resistors, Series
Item #
P14494-16
Brake Resistor 150 OHM 600 WATT GCE2

Series Information

Specifications

Specifications
Manufacturer Part Number P14494-16
Manufacturer ABB
Family Series ABB Braking Resistors
Description Braking Resistor, 150 OHMS, 600 WATTS, GCE2 Enclosure, 12W x 7D x 5H in, 10 lbs
Ohms 150 Ohm
Wattage 600 W
Nominal Height 5 "
Nominal Width 12 "
Nominal Depth 7 "
Net Weight 7.85 lbs
Gross Weight 8.595 lbs
Alternatives
DB0150-0600-10100AA0
DB0150-0600-10100AA0
Post Glover Braking Resistors