Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ACS380-040C-048A-2+K495 ABB Drives, ACS380 Series, ACS380 AC Drv, 3P 240V In, 10HP, 32A,
MFG Item Number
ACS380-040C-048A-2+K495
ACS380-040C-048A-2+K495 ABB Drives, ACS380 Series, ACS380 AC Drv, 3P 240V In, 10HP, 32A,
MFG Item Number
ACS380-040C-048A-2+K495
Description
Item #
ACS380-040C-048A-2+K495
ACS380 AC Drv, 3P 240V In, 10HP, 32A,
ACS380 Series Information
AC Drive Built for Precise Speed and Torque Control Intuitive User Interface PID‑Features Can Use for Mixers, Extruders, Conveyers, Palletizers Compact alternating current drives for a variety of applications, including machine building in the food and beverage, material handling, and plastic industries. Embedded factory‑configured connectivity variants for ease of integration into automated systems. Achieves reliable speed and torque control performance. Robust and reliable pre‑programmed application macros yield easy drive setup.
Phase: 1, 3 .5 to 10 HP Range 200‑240 V (1 Phase), 380‑480 V (3 Phase) Small, Compact
Specifications
Specifications
Manufacturer Part Number
ACS380-040C-048A-2+K495
Manufacturer
ABB
Product Series
ACS380
Family Series
ABB Drives, ACS380 Series
Description
ACS380 AC Drive, 3P-200-240V In, 15HP, 46.2A, Type OPEN, 1.5 overload, Integrated, HxWxD 6.69x10.24x7.52 in, Module, CANopen interface BCAN-01
Phase
3
HP (Constant Torque Rating)
10 hp
HP (Variable Torque Rating)
15 hp
Amps (Constant Torque Rating)
32 A
Amps (Variable Torque Rating)
46.2 A
Brake
Dynamic Braking, Flux Braking
Closed Loop
Optional
AC Line Regenerative
No
Operator Controls
Built In
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
Panel
Nominal Input Voltage
208 VAC, 240 VAC
AC Voltage
200-240 VAC
Frequency
599 Hz
Frame Size
R4
Protection Rating
IP20
Dynamic Braking
Included
Height
8.66 "
Width
10.24 "
Depth
6.85 "
Comments
Sensorless vector control for AC induction and PM motors, adaptive and sequence programming
Net Weight
12.7 lbs
Gross Weight
12.7 lbs
ACS380-040C-048A-2+K495
ABB Drives, ACS380 Series