ACS580-01-02A1-4+B056J429

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ACS580-01-02A1-4+B056J429 ABB Drives, ACS580 Series, ACS580 AC Drv, 3P 480V In, 1HP, 2.1A,
MFG Item Number
ACS580-01-02A1-4+B056+J429

ACS580-01-02A1-4+B056J429 ABB Drives, ACS580 Series, ACS580 AC Drv, 3P 480V In, 1HP, 2.1A,

MFG Item Number
ACS580-01-02A1-4+B056+J429
Item Number
ACS580-01-02A1-4+B056J429
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, ACS580 Series
Item #
ACS580-01-02A1-4+B056J429
ACS580 AC Drv, 3P 480V In, 1HP, 2.1A,

ACS580 Series Information

  • AC Drive
  • Built for Harsh Conditions
  • Intuitive User Interface
  • IP55
  • Can Use for Commercial Applications

Compact alternating current drives for a variety of applications, including pumps, fans, compressors, conveyors, and mixers. Embedded adaptive programming for ease of integration into automated systems. Achieves versatility in its differing applications; has capability of functioning in AC induction, for PM motors and in many areas in the commercial industry.

  • Phase: 3
  • .75‑500 HP Range
  • Reliable and Safe
  • Sensorless Vector Control

Videos

Specifications

Specifications
Manufacturer Part Number ACS580-01-02A1-4+B056+J429
Manufacturer ABB
Product Series ACS580
Family Series ABB Drives, ACS580 Series
Description ACS580 AC Drive, 3-380-480V In, 1HP, 2.1A, Type 12, 1.1 overload, Assistant Bluetooth, HxWxD 17.8x5.08x9.17 in, Wall
Phase 3
HP (Constant Torque Rating) 0.75 hp
HP (Variable Torque Rating) 1 hp
Amps (Constant Torque Rating) 1.6 A
Amps (Variable Torque Rating) 2.1 A
Brake Dynamic Braking, Flux Braking
Closed Loop No
AC Line Regenerative No
Operator Controls Keypad Included
NEMA Rating NEMA 12
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Nominal Input Voltage 380 VAC, 415 VAC, 480 VAC
AC Voltage 380-500 VAC
Frequency 500 Hz
Frame Size R1
Protection Rating IP55
Dynamic Braking Included
Height 15.9 "
Width 5.6 "
Depth 9.2 "
Comments Includes STO, Sensorless Vector Control For AC Induction And PM Motors, Adaptive Programming
Net Weight 11.25 lbs
Gross Weight 11 lbs
Alternatives
ACS580-01-02A1-4+B056
ACS580-01-02A1-4+B056
ABB Drives, ACS580 Series
ACS580-01-03A0-4+B056
ACS580-01-03A0-4+B056
ABB Drives, ACS580 Series
ACS580-01-03A5-4+B056
ACS580-01-03A5-4+B056
ABB Drives, ACS580 Series
ACS580-01-04A8-4+B056
ACS580-01-04A8-4+B056
ABB Drives, ACS580 Series
ACS580-01-07A6-4+B056
ACS580-01-07A6-4+B056
ABB Drives, ACS580 Series