ACS580-01-07A6-4+B066+F254

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ACS580-01-07A6-4+B066+F254 ABB Drives, ACS580 AC Drive, 3-480V In, 5HP,
MFG Item Number
ACS580-01-07A6-4+B066+F254

ACS580-01-07A6-4+B066+F254 ABB Drives, ACS580 AC Drive, 3-480V In, 5HP,

MFG Item Number
ACS580-01-07A6-4+B066+F254
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
ACS580-01-07A6-4+B066+F254
ACS580 AC Drive, 3-480V In, 5HP,

Series Information

Specifications

Specifications
Manufacturer Part Number ACS580-01-07A6-4+B066+F254
Manufacturer ABB
Family Series ABB Drives
Description ACS580 AC Drive, 3-380-480V In, 5HP, 7.6A, Type 4X, 102.1 overload, Assistant Standard, HxWxD 20.55x8.19x9.8 in, Wall, Rotary Fused Disconnect
Phase 3
HP (Constant Torque Rating) 3 hp
HP (Variable Torque Rating) 5 hp
Amps (Constant Torque Rating) 4.8 A
Amps (Variable Torque Rating) 7.6 A
Brake Dynamic Braking, Flux Braking
Closed Loop No
AC Line Regenerative No
Operator Controls Keypad Included
NEMA Rating NEMA 4X
Mounting Wall
Nominal Input Voltage 380 VAC, 415 VAC, 480 VAC
AC Voltage 380-480 VAC
Frame Size R1
Protection Rating IP21
Height 14.69 "
Width 4.92 "
Depth 8.78 "
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
ACS580-01-012A-4+B066+F254
ACS580-01-012A-4+B066+F254
ABB Drives