ACS880 Series Information
| Manufacturer Part Number | ACS880-01-042A-7+D150+P940 |
|---|---|
| Manufacturer | ABB |
| Product Series | ACS880 |
| Family Series | ABB Drives, ACS880 Series |
| Description | Drive, AC, 40HP, 575V, 41.0A, CT, OP 575Vin 3PH 50HP 52.0A VT W/DB Trans W/O Cover Or Conduit Box ACS880 |
| Phase | 3 |
| HP (Constant Torque Rating) | 40 hp |
| HP (Variable Torque Rating) | 50 hp |
| Amps (Constant Torque Rating) | 35 A |
| Amps (Variable Torque Rating) | 40 A |
| Nominal Input Voltage | 575 VAC, 600 VAC, 690 VAC |
| AC Voltage | 525-690 VAC |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |