ACS880 Series Information
| Manufacturer Part Number | ACS880-01-042A-7+P940 |
|---|---|
| Manufacturer | ABB |
| Product Series | ACS880 |
| Family Series | ABB Drives, ACS880 Series |
| Description | ACS880 AC Drive, 3-525-690V In, 50HP, 52A, Type OPEN, 1.1 overload, Assistant Bluetooth, HxWxD 28.74x7.99x10.79 in, Wall, Module for customer cabinet mounting |
| Phase | 3 |
| HP (Constant Torque Rating) | 40 hp |
| HP (Variable Torque Rating) | 50 hp |
| Amps (Constant Torque Rating) | 35 A |
| Amps (Variable Torque Rating) | 40 A |
| Nominal Input Voltage | 575 VAC, 600 VAC, 690 VAC |
| AC Voltage | 525-690 VAC |
| Net Weight | 51 lbs |
| Gross Weight | 51 lbs |