ACS880-01-075A-2+C212G304

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ACS880-01-075A-2+C212G304

ABB Drives, ACS880 Series

ACS880-01-075A-2+C212G304

ABB Drives, ACS880 Series
ACS880 AC Drv, 3P 230V In, 25HP, 71A,
Item Number
ACS880-01-075A-2+C212G304
MFG Item Number
ACS880-01-075A-2+C212+G304
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, ACS880 Series
Item #
ACS880-01-075A-2+C212G304
ACS880 AC Drv, 3P 230V In, 25HP, 71A,

ACS880 Series Information

  • AC Drive
  • Built for Torque Control
  • Intuitive User Interface
  • Can be Interconnected
  • Can Use for Commercial Applications

Compact alternating current drives for a variety of applications, including oil and gas, mining, metals, chemicals, cement, power plants, material handling, pulp and paper, sawmills and marine. Embedded pre‑programmed macros for ease of integration into automated systems. Achieves versatility in its differing applications; has capability of functioning in many areas in the commercial industry.

  • Phase: 3
  • .75‑2700 HP Range
  • Reliable and Safe
  • Sensorless Vector Control

Videos

Specifications

Specifications
Manufacturer Part Number ACS880-01-075A-2+C212+G304
Manufacturer ABB
Product Series ACS880
Family Series ABB Drives, ACS880 Series
Description ACS880 AC Drive, 3-208-240V In, 25HP, 71A, Type 1, 1.1 overload, Assistant Bluetooth, HxWxD 44.02x20x15.39 in, Wall, UL Extension Box, 115 VAC control transformer
Phase 3
HP (Constant Torque Rating) 20 hp
HP (Variable Torque Rating) 25 hp
Amps (Constant Torque Rating) 61 A
Amps (Variable Torque Rating) 71 A
Brake DC Injection, Dynamic Braking, Flux Braking
Closed Loop Optional
AC Line Regenerative No
Operator Controls Keypad Included
NEMA Rating NEMA 1
Motor Control-Max Level Direct Torque Control
Mounting Panel
Nominal Input Voltage 208 VAC, 240 VAC
AC Voltage 208-240 VAC
Frequency 500 Hz
Frame Size F5-R5
Protection Rating IP21
Dynamic Braking Optional (Internal)
Height 44 "
Width 20 "
Depth 13.9 "
Comments ACS880 Extension Box, Includes Line Fuses & 100VA Control Transformer
Net Weight 51 lbs
Gross Weight 51 lbs