Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ACS880-01-084A-7+D150P940
ABB Drives, ACS880 Series
ACS880-01-084A-7+D150P940
ABB Drives, ACS880 Series
Drive, AC, 60HP, 575V, 62.0A, CT, OP
Item Number
ACS880-01-084A-7+D150P940
MFG Item Number
ACS880-01-084A-7+D150+P940
This item cannot be canceled or returned
Description
Item #
ACS880-01-084A-7+D150P940
Drive, AC, 60HP, 575V, 62.0A, CT, OP
ACS880 Series Information
AC Drive Built for Torque Control Intuitive User Interface Can be Interconnected Can Use for Commercial Applications Compact alternating current drives for a variety of applications, including oil and gas, mining, metals, chemicals, cement, power plants, material handling, pulp and paper, sawmills and marine. Embedded pre‑programmed macros for ease of integration into automated systems. Achieves versatility in its differing applications; has capability of functioning in many areas in the commercial industry.
Phase: 3 .75‑2700 HP Range Reliable and Safe Sensorless Vector Control
Specifications
Specifications
Manufacturer Part Number
ACS880-01-084A-7+D150+P940
Manufacturer
ABB
Product Series
ACS880
Family Series
ABB Drives, ACS880 Series
Description
Drive, AC, 60HP, 575V, 62.0A, CT, OP 575Vin 3PH 75HP 77.0A VT W/DB Trans W/O Cover Or Conduit Box ACS880
Phase
3
HP (Constant Torque Rating)
70 hp
HP (Variable Torque Rating)
100 hp
Amps (Constant Torque Rating)
61 A
Amps (Variable Torque Rating)
80 A
Nominal Input Voltage
575 VAC, 600 VAC, 690 VAC
AC Voltage
525-690 VAC
Net Weight
0 lbs
Gross Weight
0 lbs
ACS880-01-084A-7+D150P940
ABB Drives, ACS880 Series