ACS880 Series Information
| Manufacturer Part Number | ACS880-01-098A-7+D150 |
|---|---|
| Manufacturer | ABB |
| Product Series | ACS880 |
| Family Series | ABB Drives, ACS880 Series |
| Description | ACS880 AC Drive, 3-525-690V In, 100HP, 99A, Type 1, 1.1 overload, Assistant Bluetooth, HxWxD 34.65x11.18x14.37 in, Wall, Braking chopper type 1 |
| Phase | 3 |
| HP (Constant Torque Rating) | 75 hp |
| HP (Variable Torque Rating) | 100 hp |
| Amps (Constant Torque Rating) | 77 A |
| Amps (Variable Torque Rating) | 99 A |
| Brake | DC Injection, Dynamic Braking, Flux Braking |
| Closed Loop | Optional |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| NEMA Rating | NEMA 1 |
| Motor Control-Max Level | Direct Torque Control |
| Mounting | Panel |
| Nominal Input Voltage | 575 VAC, 600 VAC, 690 VAC |
| AC Voltage | 525-690 VAC |
| Frequency | 500 Hz |
| Frame Size | R7 |
| Protection Rating | IP21 |
| Dynamic Braking | Included |
| Height | 34.6 " |
| Width | 11.2 " |
| Depth | 14.4 " |
| Comments | Includes Safe Torque Off, Removable Memory Unit And Customizable Keypad With Startup Assistant. |
| Net Weight | 121.3 lbs |
| Gross Weight | 121 lbs |