ACS880 Series Information
| Manufacturer Part Number | ACS880-01-098A-7+P940 |
|---|---|
| Manufacturer | ABB |
| Product Series | ACS880 |
| Family Series | ABB Drives, ACS880 Series |
| Description | ACS880 AC Drive, 3-525-690V In, 100HP, 99A, Type OPEN, 1.1 overload, Assistant Bluetooth, HxWxD 34.65x11.18x14.37 in, Wall, Module for customer cabinet mounting |
| Phase | 3 |
| HP (Constant Torque Rating) | 100 hp |
| HP (Variable Torque Rating) | 120 hp |
| Amps (Constant Torque Rating) | 84 A |
| Amps (Variable Torque Rating) | 93 A |
| Nominal Input Voltage | 575 VAC, 600 VAC, 690 VAC |
| AC Voltage | 525-690 VAC |
| Net Weight | 121 lbs |
| Gross Weight | 121 lbs |