ACS880 Series Information
| Manufacturer Part Number | ACS880-01-210A-7+P940 |
|---|---|
| Manufacturer | ABB |
| Product Series | ACS880 |
| Family Series | ABB Drives, ACS880 Series |
| Description | ACS880 AC Drive, 3-525-690V In, 250HP, 242A, Type OPEN, 1.1 overload, Assistant Bluetooth, HxWxD 37.6x14.96x16.26 in, Wall, Module for customer cabinet mounting |
| Phase | 3 |
| HP (Constant Torque Rating) | 215 hp |
| HP (Variable Torque Rating) | 270 hp |
| Amps (Constant Torque Rating) | 174 A |
| Amps (Variable Torque Rating) | 200 A |
| Nominal Input Voltage | 575 VAC, 600 VAC, 690 VAC |
| AC Voltage | 525-690 VAC |
| Net Weight | 216 lbs |
| Gross Weight | 216 lbs |