ACS880 Series Information
| Manufacturer Part Number | ACS880-01-274A-2+D150+P940 |
|---|---|
| Manufacturer | ABB |
| Product Series | ACS880 |
| Family Series | ABB Drives, ACS880 Series |
| Description | Drive, AC, 75HP, 240V, 213A, CT, OP 240Vin 3PH 100HP 260A VT W/DB Trans W/O Cover Or Conduit Box ACS880 |
| Phase | 3 |
| HP (Constant Torque Rating) | 70 hp |
| HP (Variable Torque Rating) | 100 hp |
| Amps (Constant Torque Rating) | 213 A |
| Amps (Variable Torque Rating) | 260 A |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| AC Voltage | 208-240 VAC |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |