ACS880-11-040A-5+B056

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ACS880-11-040A-5+B056 ABB Drives, ACS880 Series, ACS880 AC Drv, 3P 480V In, 30HP, 40A,

MFG Item Number
ACS880-11-040A-5+B056

ACS880-11-040A-5+B056 ABB Drives, ACS880 Series, ACS880 AC Drv, 3P 480V In, 30HP, 40A,

MFG Item Number
ACS880-11-040A-5+B056
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, ACS880 Series
Item #
ACS880-11-040A-5+B056
ACS880 AC Drv, 3P 480V In, 30HP, 40A,

ACS880 Series Information

  • AC Drive
  • Built for Torque Control
  • Intuitive User Interface
  • Can be Interconnected
  • Can Use for Commercial Applications

Compact alternating current drives for a variety of applications, including oil and gas, mining, metals, chemicals, cement, power plants, material handling, pulp and paper, sawmills and marine. Embedded pre‑programmed macros for ease of integration into automated systems. Achieves versatility in its differing applications; has capability of functioning in many areas in the commercial industry.

  • Phase: 3
  • .75‑2700 HP Range
  • Reliable and Safe
  • Sensorless Vector Control

Videos

Specifications

Specifications
Manufacturer Part Number ACS880-11-040A-5+B056
Manufacturer ABB
Product Series ACS880
Family Series ABB Drives, ACS880 Series
Description ACS880 AC Drive, 3-380-500V In, 30HP, 40A, Type 12, 1.1 overload, Assistant Bluetooth, HxWxD 30.35x9.92x17.52 in, Regen Wall
Phase 3
HP (Constant Torque Rating) 25 hp
HP (Variable Torque Rating) 30 hp
Amps (Constant Torque Rating) 34 A
Amps (Variable Torque Rating) 40 A
Brake AC Line Regenerative, DC Injection, Flux Braking
Closed Loop Optional
AC Line Regenerative Yes
Operator Controls Keypad Included
NEMA Rating NEMA 12
Motor Control-Max Level Direct Torque Control
Mounting Panel, Wall
Nominal Input Voltage 380 VAC, 415 VAC, 480 VAC
AC Voltage 380-500 VAC
Frequency 500 Hz
Frame Size R6
Protection Rating IP55
Dynamic Braking Not Included
Height 30.4 "
Width 9.9 "
Depth 17.5 "
Comments Line Regenerative, Includes Safe Torque Off, Removable Memory Unit & Keypad With Startup Assistant
Net Weight 74 lbs
Gross Weight 99 lbs
Alternatives
ACS880-01-096A-5+B056D150
ACS880-01-096A-5+B056D150
ABB Drives, ACS880 Series
ACS880-01-096A-5+B056
ACS880-01-096A-5+B056
ABB Drives, ACS880 Series
ACS880-01-124A-5+B056D150
ACS880-01-124A-5+B056D150
ABB Drives, ACS880 Series
ACS880-01-124A-5+B056
ACS880-01-124A-5+B056
ABB Drives, ACS880 Series
ACS880-31-040A-5+B056
ACS880-31-040A-5+B056
ABB Drives, ACS880 ULH Series