ACS880-31-040A-5+B056

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ACS880-31-040A-5+B056 ABB Drives, ACS880 ULH Series, ACS880 AC Drv, 3P 480V In, 30HP, 40A,

MFG Item Number
ACS880-31-040A-5+B056

ACS880-31-040A-5+B056 ABB Drives, ACS880 ULH Series, ACS880 AC Drv, 3P 480V In, 30HP, 40A,

MFG Item Number
ACS880-31-040A-5+B056
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, ACS880 ULH Series
Item #
ACS880-31-040A-5+B056
ACS880 AC Drv, 3P 480V In, 30HP, 40A,

ACS880 ULH Series Information

Specifications

Specifications
Manufacturer Part Number ACS880-31-040A-5+B056
Manufacturer ABB
Product Series ACS880 ULH
Family Series ABB Drives, ACS880 ULH Series
Description ACS880 AC Drive, 3-380-500V In, 30HP, 40A, Type 12, 1.1 overload, Assistant Bluetooth, HxWxD 30.35x9.92x17.52 in, ULH Wall
Phase 3
HP (Constant Torque Rating) 25 hp
HP (Variable Torque Rating) 30 hp
Amps (Constant Torque Rating) 34 A
Amps (Variable Torque Rating) 40 A
Brake DC Injection, Flux Braking
Closed Loop Optional
AC Line Regenerative No
Operator Controls Keypad Included
NEMA Rating NEMA 12
Motor Control-Max Level Direct Torque Control
Mounting Panel, Wall
Nominal Input Voltage 380 VAC, 415 VAC, 480 VAC
AC Voltage 380-500 VAC
Frequency 500 Hz
Frame Size R6
Protection Rating IP55
Dynamic Braking Not Included
Height 30.4 "
Width 9.9 "
Depth 17.5 "
Comments Ultra-Low Harmonic, Includes Safe Torque Off, Removable Memory Unit & Keypad With Startup Assistant
Net Weight 74 lbs
Gross Weight 162 lbs
Alternatives
ACS880-01-096A-5+B056D150
ACS880-01-096A-5+B056D150
ABB Drives, ACS880 Series
ACS880-01-096A-5+B056
ACS880-01-096A-5+B056
ABB Drives, ACS880 Series
ACS880-01-124A-5+B056D150
ACS880-01-124A-5+B056D150
ABB Drives, ACS880 Series
ACS880-01-124A-5+B056
ACS880-01-124A-5+B056
ABB Drives, ACS880 Series
ACS880-11-040A-5+B056
ACS880-11-040A-5+B056
ABB Drives, ACS880 Series