Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ACS880-M04-094A-5 ABB Drives, ACS880 Series, ACS880 AC Drv, 3P 480V In, 60HP, 90A,
MFG Item Number
ACS880-M04-094A-5
ACS880-M04-094A-5 ABB Drives, ACS880 Series, ACS880 AC Drv, 3P 480V In, 60HP, 90A,
MFG Item Number
ACS880-M04-094A-5
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
ACS880 AC Drv, 3P 480V In, 60HP, 90A,
ACS880 Series Information
AC Drive Built for Torque Control Intuitive User Interface Can be Interconnected Can Use for Commercial Applications Compact alternating current drives for a variety of applications, including oil and gas, mining, metals, chemicals, cement, power plants, material handling, pulp and paper, sawmills and marine. Embedded pre‑programmed macros for ease of integration into automated systems. Achieves versatility in its differing applications; has capability of functioning in many areas in the commercial industry.
Phase: 3 .75‑2700 HP Range Reliable and Safe Sensorless Vector Control
Specifications
Specifications
Manufacturer Part Number
ACS880-M04-094A-5
Manufacturer
ABB
Product Series
ACS880
Family Series
ABB Drives, ACS880 Series
Description
ACS880 AC Drive, 3-380-500V In, 60HP, 90A, Type OPEN, 1.1 overload, Assistant Bluetooth, HxWxD 18.39x8.78x12.44 in, Module
Phase
3
HP (Constant Torque Rating)
50 hp
HP (Variable Torque Rating)
60 hp
Amps (Constant Torque Rating)
75 A
Amps (Variable Torque Rating)
90 A
Brake
DC Injection, Dynamic Braking, Flux Braking
Closed Loop
Optional
AC Line Regenerative
No
Operator Controls
Sold Separately, See Accessories
Motor Control-Max Level
Direct Torque Control
Mounting
Panel
Nominal Input Voltage
380 VAC, 415 VAC, 480 VAC
AC Voltage
380-500 VAC
Frequency
500 Hz
Frame Size
R4
Protection Rating
IP20
Dynamic Braking
Included
Height
29.3 "
Width
8.7 "
Depth
9.1 "
Comments
Machinery Drive, Includes Safe Torque Off And Programmability For Flexible Control Logic Design
Net Weight
47 lbs
Gross Weight
47 lbs
ACS880-M04-094A-5
ABB Drives, ACS880 Series