Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ADR110-020-P2 Apex Dynamics Gearboxes, ADR Right Angle, Std Backlash
MFG Item Number
ADR110-020-P2
ADR110-020-P2 Apex Dynamics Gearboxes, ADR Right Angle, Std Backlash
MFG Item Number
ADR110-020-P2
This item cannot be canceled or returned
Description
ADR Right Angle, Std Backlash
Specifications
Specifications
| Manufacturer Part Number |
ADR110-020-P2 |
| Manufacturer |
Apex Dynamics |
| Family Series |
Apex Dynamics Gearboxes |
| Description |
ADR Right Angle, Std Backlash |
| Ratio |
20:1 |
| Nominal Torque |
2,35.7 in-lbs |
| Output Shaft Type |
Right Angle Belt Pulley |
| Input Type |
Face |
| Material |
Stainless Steel |
| Net Weight |
27.645 lbs |
| Gross Weight |
27.635 lbs |
ADR110-020-P2
Apex Dynamics Gearboxes