Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SGMGV-09A3E61 Yaskawa Motors, S5 MTR 850W 200V ABS KY TP
MFG Item Number
SGMGV-09A3E61

SGMGV-09A3E61 Yaskawa Motors, S5 MTR 850W 200V ABS KY TP

MFG Item Number
SGMGV-09A3E61
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
SGMGV-09A3E61
S5 MTR 850W 200V ABS KY TP

Series Information

Specifications

Specifications
Manufacturer Part Number SGMGV-09A3E61
Manufacturer Yaskawa
Family Series Yaskawa Motors
Description S5 MTR 850W 200V ABS KY TP MOTOR YASKAWA
Power Rating 0.85 kW
Voltage 200 VAC
Rated Speed 1,500 RPM
Max Speed 3,000 RPM
Mounting Flange
Encoder Type Absolute
Encoder Bit Resolution 20 BIT
Peak Torque 122.14 in-lb
Brake No
Protection Rating IP67
Shaft Seal No
Inertia Medium
Core Type Iron Core
Excitation Permanent Magnet
Frame Size 130 mm
Approvals CE, cULus, cURus
Net Weight 12.47 lbs
Gross Weight 13.9 lbs