Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | ADR50 |
|---|---|
| Manufacturer | Blackburn, a T & B Brand |
| Family Series | Blackburn, a T & B Brand Terminals |
| Description | Type ADR-ALCUL Single-Conductor, One-Hole Mount, Conductor Range 4 Str-500 Kcmil, Length 2-13/16 Inches, Width 1-1/2 Inches, Height 1-9/16 Inches, Socket Screw, Tin Plated |
| Net Weight | 0.295 lbs |
| Gross Weight | 0.3 lbs |