Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
L Series Information
| Manufacturer Part Number | L250H |
|---|---|
| Manufacturer | Blackburn, a T & B Brand |
| Product Series | L |
| Family Series | Blackburn, a T & B Brand Terminals, L Series |
| Description | Type L - Copper Single Conductor, One-Hole Mount, Hex, Allen Head Screws, Conductor Range 6 Str-250 kcmil, Length 1-61/64 Inches, Width 15/16 Inch, Height 1-1/16 Inches |
| Wire Size Range | 6 AWG-250 kcmil |
| Number of Conductors | 1 |
| Material | Copper |
| Approvals | CSA, UL |
| Net Weight | 0.2 lbs |
| Gross Weight | 0.2 lbs |