ADXL0195600UL
Lovato Soft Starters, ADXL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ADXL0195600UL

Lovato Soft Starters, ADXL Series

ADXL0195600UL

Lovato Soft Starters, ADXL Series
Soft Starter, 195A, 600V, W/ Lug Kit
MFG Item Number
ADXL0195600UL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Soft Starters, ADXL Series
Item #
ADXL0195600UL
Soft Starter, 195A, 600V, W/ Lug Kit

ADXL Series Information

  • Two‑Phase Control During Motor Starting and Stopping Combined with Torque Control During Operation Reduces Thermal Power Dissipation
  • ADXL Soft Starters Have Integrated Functions to Protect the Motor and the Starter Itself
  • In Conditions Where Motor Operation has Priority Over Motor or Starter Failure, a Starter Input can be Provided to Override all the Protections/Alarm that would Otherwise Prevent Motor Startup

Videos

Specifications

Specifications
Manufacturer Part Number ADXL0195600UL
Manufacturer Lovato
Product Series ADXL
Family Series Lovato Soft Starters, ADXL Series
Description Soft Starter, 195A, 600V, W/ Lug Kit UL Rated For US Use Only, IP00, Control Power 110-240 VAC, W/ Bypass
Nominal Load Voltage 208 V, 240 V, 480 V, 600 V
Voltage 120 VAC, 208 VAC, 240 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
AC Voltage 208-600 VAC
Current Rating 195 A
Bypass Yes
Enclosure No
Approvals UL
Net Weight 32 lbs
Gross Weight 32 lbs