Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AE50N2-30-11-81 ABB Contactors, AE50N 3P CONTACTORS, NM SZ 2,24VDC

MFG Item Number
AE50N2-30-11-81

AE50N2-30-11-81 ABB Contactors, AE50N 3P CONTACTORS, NM SZ 2,24VDC

MFG Item Number
AE50N2-30-11-81
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
AE50N2-30-11-81
AE50N 3P CONTACTORS, NM SZ 2,24VDC

Series Information

Specifications

Specifications
Manufacturer Part Number AE50N2-30-11-81
Manufacturer ABB
Family Series ABB Contactors
Description AE50N 3P CONTACTORS, NM SZ 2,24VDC
Type AC Non-Reversing NEMA
Nominal Coil Voltage 24 VDC
Coil Voltage 24 VDC
Poles 3NO
NEMA Frame Size 2
Net Weight 1 lb
Gross Weight 1.84 lbs