Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | AES8B-VL |
|---|---|
| Manufacturer | ASI-Automation Systems Interconnect |
| Family Series | ASI-Automation Systems Interconnect Ethernet Switches |
| Description | 8 Port Unmanaged Industrial Ethernet Switch, 8 Copper Ports, 2 Power Inputs, 6 mounting options |
| Network Configuration | Unmanaged |
| Total Number of Ports | 8 |
| Primary Port Style | RJ-45 |
| Primary Port Standard | 100Base-TX, 10Base-T |
| Voltage | 12-36 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Enclosure Composition | Metallic |
| Mounting | DIN Rail |
| Operating Temperature | -40-185 °F |
| Protection Rating | IP30 |
| Approvals | CSA, EN, IEC, UL |
| Net Weight | 0.79 lbs |
| Gross Weight | 1.02 lbs |