Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
81.000.6200.0 Wieland Power Supplies, Wipos Series, Redundancy Module, 24VDC/20A Max
MFG Item Number
81.000.6200.0
81.000.6200.0 Wieland Power Supplies, Wipos Series, Redundancy Module, 24VDC/20A Max
MFG Item Number
81.000.6200.0
This item cannot be canceled or returned
Description
Power Supplies, Wipos Series
Redundancy Module, 24VDC/20A Max
Specifications
Specifications
| Manufacturer Part Number |
81.000.6200.0 |
| Manufacturer |
Wieland |
| Product Series |
Wipos |
| Family Series |
Wieland Power Supplies, Wipos Series |
| Description |
Redundancy Module, 24VDC/20A Max |
| Number of Inputs |
2 |
| Nominal Input Voltage |
24 V |
| Input Voltage |
21-28 VDC |
| Max Output Current |
20 A |
| Terminal Type |
Screw Terminal |
| Approvals |
cULus, CE |
| Net Weight |
0.39 lbs |
| Gross Weight |
0.58 lbs |
81.000.6200.0
Wieland Power Supplies, Wipos Series