Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AF1010

Wiegmann Wireway

AF1010

Wiegmann Wireway
Telescope, 10in.x10in., Steel
MFG Item Number
AF1010
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
AF1010
Telescope, 10in.x10in., Steel

Series Information

Specifications

Specifications
Manufacturer Part Number AF1010
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description Telescope, 10in.x10in., Steel
Composition Steel
Style Telescope
Nominal Height 10 "
Nominal Width 10 "
NEMA Rating NEMA 1
Approvals cULus
Net Weight 17 lbs
Gross Weight 17 lbs
Alternatives
CWTL10
CWTL10
Hammond Manufacturing Wireway, CWTL Series