AF12N0-30-10-41

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AF12N0-30-10-41 ABB Contactors, AF Series, NEMA SZ0 24-60VAC 1NO

MFG Item Number
AF12N0-30-10-41

AF12N0-30-10-41 ABB Contactors, AF Series, NEMA SZ0 24-60VAC 1NO

MFG Item Number
AF12N0-30-10-41
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, AF Series
Item #
AF12N0-30-10-41
NEMA SZ0 24-60VAC 1NO

AF Series Information

  • 4 Coils Cover 24 V ‑ 500 V AC and 20 V ‑ 500 V DC
  • 24 V DC Coil for Direct Control by PLC‑Output > 250 mA, Low Holding Consumption up to 1.7 W
  • Mirror, Mechanically Linked Contacts
  • Built‑in Surge Suppression
  • Up to 560 kW ‑ 400 V AC‑3, 900 hp ‑ 480 V and 2850 A ‑ 690 V AC‑1, 2850 A ‑ General Use
Contactors containing integrated, electronically controlled coils which reduce energy consumption. Contains push‑in spring terminals which allow for fast, easy wiring. Contactors can overbridge voltage drops, sags.


Videos

Specifications

Specifications
Manufacturer Part Number AF12N0-30-10-41
Manufacturer ABB
Product Series AF
Family Series ABB Contactors, AF Series
Description NEMA SZ0 24-60VAC 1NO
Type AC Non-Reversing NEMA
Nominal Coil Voltage 24 VAC, 60 VAC
Coil Voltage 24-60 VAC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 1NO
Termination Screw
NEMA Frame Size 0
Net Weight 0 lbs
Gross Weight 0.75 lbs