AF140N4M-3022-11

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AF140N4M-3022-11 ABB Contactors, AF Series, N.MI SZ4 20-60VDC/24-60VAC 2/2

MFG Item Number
AF140N4M-3022-11

AF140N4M-3022-11 ABB Contactors, AF Series, N.MI SZ4 20-60VDC/24-60VAC 2/2

MFG Item Number
AF140N4M-3022-11
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, AF Series
Item #
AF140N4M-3022-11
N.MI SZ4 20-60VDC/24-60VAC 2/2

AF Series Information

  • AC or DC Operated Control Circuit with Electronic Coil Interface Accepting a Wide Control Voltage Range ‑ Only 4 Control Voltage Ranges Covering 24 to 500 VAC 50/60 Hz and 20 and 500 VDC
  • Add‑on Auxiliary Contact Blocks for Front or Side Mounting and a Wide Range of Accessories
  • Can Manage Large Control Voltage Variations
  • Reduced Panel Energy Consumption
  • Very Distinct Closing and Opening
  • Built‑in Surge Suppression
AF NEMA rated mechanical interlock contactors are mainly used for directionally controlling 3‑phase motor circuits up to 575V AC. These devices include two 3‑pole contactors, a mechanical and electrical interlock, and are assembled using fixing clips or mounted to a back plate.


Videos

Specifications

Specifications
Manufacturer Part Number AF140N4M-3022-11
Manufacturer ABB
Product Series AF
Family Series ABB Contactors, AF Series
Description N.MI SZ4 20-60VDC/24-60VAC 2/2
Type AC Mechanically Interlocked NEMA
Nominal Coil Voltage 24 VDC, 48 VDC, 24 VAC, 60 VAC
Coil Voltage 20-60 VDC, 24-60 VAC
Coil Type Magnetic
Poles 3NO
NEMA Frame Size 4
Auxiliary Contact 2NO, 2NC
Termination Screw
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.75 lbs