AF16B-30-01RT-14

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AF16B-30-01RT-14 ABB Contactors, AF Series, 3P CONT AF16B 250-500V 50/60HZ-DC

MFG Item Number
AF16B-30-01RT-14

AF16B-30-01RT-14 ABB Contactors, AF Series, 3P CONT AF16B 250-500V 50/60HZ-DC

MFG Item Number
AF16B-30-01RT-14
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, AF Series
Item #
AF16B-30-01RT-14
3P CONT AF16B 250-500V 50/60HZ-DC

AF Series Information

  • Coils Cover 24 V ‑ 500 V AC and 20 V ‑ 500 V DC
  • 24 V DC Coil for Direct Control by PLC‑Output > 250 mA
  • Low Holding Consumption up to 1.7 W
  • Mirror, Mechanically Linked Contacts
  • Built‑in Surge Suppression
  • Up to 560 kW ‑ 400 V AC‑3, 900 hp ‑ 480 V and 2850 A ‑ 690 V AC‑1, 2850 A ‑ General Use

The AF Series of contactors are used for controlling power circuits up to 600 V AC and 240 V DC. They are mainly used for controlling 3‑phase motors, non‑inductive or slightly inductive loads. Contactors include an electronic coil interface accepting a wide control voltage Uc min. ... Uc max. Only four coils cover control voltages between 24...500 V 50/60 Hz or 20...500 V DC – AF contactors can manage large control voltage variations. One coil (e.g., 100...250 V 50/60 Hz ‑ DC) can be used for different control voltages used worldwide without any coil change – AF contactors have built‑in surge protection and do not require additional surge suppressors – The built‑in N.C. auxiliary contact is a mirror contact in compliance with annex F of IEC 60947‑4‑1.

Contactors contain integrated, electronically controlled coils which reduce energy consumption. Contains push‑in spring terminals which allow for fast, easy wiring. Contactors can overbridge voltage drops and sags.

Videos

Specifications

Specifications
Manufacturer Part Number AF16B-30-01RT-14
Manufacturer ABB
Product Series AF
Family Series ABB Contactors, AF Series
Description AF16B..RT 3-pole contactors comply with the latest railway rolling stock standards and allow installation in passengers or driver cabins for trains frequently operating tunnels or undergrounds. They are mainly used for controlling 3-phase motors and
Type AC Non-Reversing IEC
Nominal Coil Voltage 250 VDC, 277 VAC, 380 VAC, 380 VDC, 415 VAC, 480 VAC
Coil Voltage 250-500 VAC, 250-500 VDC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 1NC
Termination Ring Tongue
General Purpose (AC1) 30 A
UL Motor Switching (AC3) 18 A
Net Weight 0.7056 lbs
Gross Weight 1 lb