Series Information
| Manufacturer Part Number | AF16Z-30-10-30 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Contactors |
| Description | AF16Z 3-pole contactors are used for controlling power circuits up to 690 V AC and 220 V DC. They are mainly used for controlling 3-phase motors, non-inductive or slightly inductive loads. AF16Z contactors with coil 30 include a 24 V DC electronic |
| Type | AC Non-Reversing IEC |
| Nominal Coil Voltage | 24 VDC |
| Coil Voltage | 24 VDC |
| Poles | 3NO |
| Auxiliary Contact | 1NO |
| Termination | Screw |
| General Purpose (AC1) | 30 A |
| Approvals | CSA, UL |
| Net Weight | 0.955 lbs |
| Gross Weight | 1.05 lbs |