Series Information
| Manufacturer Part Number | AF16ZB-30-10RT-22 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Contactors |
| Description | AF16ZB..RT 3-pole contactors comply with the latest railway rolling stock standards and allow installation in passengers or driver cabins for trains frequently operating tunnels or undergrounds. They are mainly used for controlling 3-phase motors |
| Type | AC Non-Reversing IEC |
| Nominal Coil Voltage | 48 VAC, 60 VAC, 120 VAC, 48 VDC, 60 VDC, 125 VDC |
| Coil Voltage | 48-130 VAC, 48-130 VDC |
| Poles | 3NO |
| Auxiliary Contact | 1NO |
| Termination | Ring Tongue |
| General Purpose (AC1) | 20 A |
| Approvals | CSA, UL |
| Net Weight | 1 lb |
| Gross Weight | 0.73 lbs |