AF26R-30-02-11

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AF26R-30-02-11 ABB Contactors, AF Series, REV, 3P, 25.3A, 20-60VDC/24-60VAC, 2NC

MFG Item Number
AF26R-30-02-11

AF26R-30-02-11 ABB Contactors, AF Series, REV, 3P, 25.3A, 20-60VDC/24-60VAC, 2NC

MFG Item Number
AF26R-30-02-11
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, AF Series
Item #
AF26R-30-02-11
REV, 3P, 25.3A, 20-60VDC/24-60VAC, 2NC

AF Series Information

  • AC or DC Operated Control Circuit with Electronic Coil Interface Accepting a Wide Control Voltage Range ‑ Only 4 Control Voltage Ranges Covering 24 to 500 VAC 50/60 Hz and 20 to 500 VDC
  • Add‑on Auxiliary Contact Blocks for Front or Side Mounting and a Wide Range of Accessories
  • Can Manage Large Control Voltage Variations
  • Reduced Panel Energy Consumption
  • Very Distinct Closing and Opening.
  • Built‑in Surge Suppression
AF reversing contactors are mainly used for directionally controlling 3‑phase motor circuits up to 690V AC. These devices include two 3‑pole contactors, a mechanical interlock, side‑mounted auxiliary contacts for electrical interlocking, power bus (see diagram to the left), and are assembled using fixing clips or back mounting plate.


Videos

Specifications

Specifications
Manufacturer Part Number AF26R-30-02-11
Manufacturer ABB
Product Series AF
Family Series ABB Contactors, AF Series
Description REV, 3P, 25.3A, 20-60VDC/24-60VAC, 2NC
Type AC Reversing IEC
Nominal Coil Voltage 24 VAC, 48 VAC, 24 VDC, 48 VDC
Coil Voltage 24-60 VAC, 20-60 VDC
Coil Type Electronic
Poles 3NO
Auxiliary Contact 1NO
Termination Screw Terminal
General Purpose (AC1) 45 A
Approvals cULus
Net Weight 5 lbs
Gross Weight 25.58 lbs