Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AF4 Altech Switches, PUSHBUTTON OPERATOR, MOM, RED, FLUSH
AF4 Altech Switches, PUSHBUTTON OPERATOR, MOM, RED, FLUSH
This item cannot be canceled or returned
Description
PUSHBUTTON OPERATOR, MOM, RED, FLUSH
Specifications
Specifications
| Manufacturer Part Number |
AF4 |
| Manufacturer |
Altech |
| Family Series |
Altech Switches |
| Description |
PUSHBUTTON OPERATOR, MOM, RED, FLUSH NON-ILL, 30mm MOUNTING OPERATOR ONLY |
| Type |
Pushbutton with Panel Mount |
| Net Weight |
0.195 lbs |
| Gross Weight |
0.2 lbs |