AF460W-30-01E70

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AF460W-30-01E70

ABB Contactors, A Series

AF460W-30-01E70

ABB Contactors, A Series
AF460W-30-01 100-250V CONTACTOR
MFG Item Number
AF460W-30-01E70
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, A Series
Item #
AF460W-30-01E70
AF460W-30-01 100-250V CONTACTOR

A Series Information

  • 24~600 VAC/VDC Coils
  • Up to 600 Amps
  • 2 or 3 Pole Configurations
  • 1NO & 1NC Aux. Contacts Std.
  • UL; CSA Approvals
ABB Welding Isolation contactors are suited to the rugged demands set forth by the automotive industry and are specifically designed for use in high current welding applications. ABB is the leading contactor supplier for automotive welding applications.

  • Unique Contact Design Assures Reliable and Safe Operation
  • Operates Over an Extended Range of 85%~110% of Rated Control Voltage

Videos

Specifications

Specifications
Manufacturer Part Number AF460W-30-01E70
Manufacturer ABB
Product Series A
Family Series ABB Contactors, A Series
Description A 3-pole contactor suitable for Welding applications such as Motor starting, Isolation, By-pass and Distribution application up to max 1000 V. Operated with datasheet specified control voltages. Equipped with no auxiliary contacts .
Nominal Coil Voltage 120 VAC, 208 VAC, 240 VAC, 125 VDC, 250 VDC
Coil Voltage 100-250 VAC, 100-250 VDC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 1NC
Current Rating 600 A
Termination Screw
Approvals CSA, UL
Comments Low energy auxillary contact.
Net Weight 27.24 lbs
Gross Weight 26.455 lbs