TA200DU150

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
TA200DU150 ABB Overload Relays, TA Series, O/L RELAY 110-150A A145-A185
MFG Item Number
TA200DU150

TA200DU150 ABB Overload Relays, TA Series, O/L RELAY 110-150A A145-A185

MFG Item Number
TA200DU150
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Overload Relays, TA Series
Item #
TA200DU150
O/L RELAY 110-150A A145-A185

TA Series Information

  • Bimetallic Amb. Compensated
  • Convertible Manual/Auto Reset
  • Setting Ranges Up To 310 Amps
  • Tripping Class 10A
  • UL; CSA Approvals
TA Series thermal overload relays are used in conjunction with ABB A Line contactors for the protection of motors having a nominal voltage of up to 600 VAC max per UL/CSA (690VAC and 800VDC per IEC). These relays are built to be self‑protecting in the event of an overload until the short circuit protection device is activated.

  • Trip Indication
  • Optional Remote Trip/Reset
  • Single Phase and Unbalance Protection
  • Variety of Accessories Available

Videos

Specifications

Specifications
Manufacturer Part Number TA200DU150
Manufacturer ABB
Product Series TA
Family Series ABB Overload Relays, TA Series
Description The TA200DU-150 thermal overload relay is an economic electromechanical protection device for the main circuit. It offers reliable and fast protection for motors in the event of overload or phase failure. The device has trip class 10A. Further
Type Bimetallic
Current Rating 110-150 A
Poles 3
Output Contacts 1NO, 1NC
Trip Class Class 10
Reset Type Automatic, Manual
Connection Type Busbar
Ambient Temperature -13-131 °F
Approvals CSA, UL
Net Weight 2.21 lbs
Gross Weight 2.227 lbs