Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Enclosures
AF7230HP
Eaton's B-Line series Enclosures
MFG Item Number
78205142740
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
78205142740 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Enclosures |
| Description |
AF7230HP |
| Material |
Steel |
| Composition |
Metallic |
| Panel Type |
Mounting |
| Kit |
No |
| NEMA Rating |
NEMA 4X |
| Approvals |
CSA, UL |
| Nominal Height |
31 " |
| Nominal Width |
26 " |
| Nominal Depth |
31 " |
| Net Weight |
0 lbs |
| Gross Weight |
45 lbs |
AF7230HP
Eaton's B-Line series Enclosures