AF80N3R-3022-13

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AF80N3R-3022-13 ABB Contactors, AF Series, N.REV SZ3 100-250VAC/DC 2/2

MFG Item Number
AF80N3R-3022-13

AF80N3R-3022-13 ABB Contactors, AF Series, N.REV SZ3 100-250VAC/DC 2/2

MFG Item Number
AF80N3R-3022-13
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, AF Series
Item #
AF80N3R-3022-13
N.REV SZ3 100-250VAC/DC 2/2

AF Series Information

  • 4 Coils Cover 24 V ‑ 500 V AC and 20 V ‑ 500 V DC
  • 24 V DC Coil for Direct Control by PLC‑Output > 250 mA, Low Holding Consumption up to 1.7 W
  • Mirror, Mechanically Linked Contacts
  • Built‑in Surge Suppression
  • Up to 560 kW ‑ 400 V AC‑3, 900 hp ‑ 480 V and 2850 A ‑ 690 V AC‑1, 2850 A ‑ General Use
Contactors containing integrated, electronically controlled coils which reduce energy consumption. Contains push‑in spring terminals which allow for fast, easy wiring. Contactors can overbridge voltage drops, sags.


Videos

Specifications

Specifications
Manufacturer Part Number AF80N3R-3022-13
Manufacturer ABB
Product Series AF
Family Series ABB Contactors, AF Series
Description N.REV SZ3 100-250VAC/DC 2/2
Type AC Reversing NEMA
Nominal Coil Voltage 120 VAC, 208 VAC, 240 VAC, 125 VDC, 250 VDC
Coil Voltage 100-250 VAC, 100-250 VDC
Coil Type Magnetic
Poles 3NO
NEMA Frame Size 3
Auxiliary Contact 2NO, 2NC
Termination Screw Terminal
Approvals CSA, UL
Net Weight 4.9894 lbs
Gross Weight 1 lb