AFN012-2M

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AFN012-2M

ABB Starters, AF Series

AFN012-2M

ABB Starters, AF Series
Enclosed Starter, NEMA 1/2R/4/12,
Item Number
AFN012-2M
MFG Item Number
AFN012-2M-ABBG
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Starters, AF Series
Item #
AFN012-2M
Enclosed Starter, NEMA 1/2R/4/12,

AF Series Information

  • 4 Coils Cover 24 V ‑ 500 V AC and 20 V ‑ 500 V DC
  • 24 V DC Coil for Direct Control by PLC‑Output > 250 mA, Low Holding Consumption up to 1.7 W
  • Mirror, Mechanically Linked Contacts
  • Built‑in Surge Suppression
  • Up to 560 kW ‑ 400 V AC‑3, 900 hp ‑ 480 V and 2850 A ‑ 690 V AC‑1, 2850 A ‑ General Use
Contactors containing integrated, electronically controlled coils which reduce energy consumption. Contains push‑in spring terminals which allow for fast, easy wiring. Contactors can overbridge voltage drops, sags.


Specifications

Specifications
Manufacturer Part Number AFN012-2M-ABBG
Manufacturer ABB
Product Series AF
Family Series ABB Starters, AF Series
Description Enclosed Starter, NEMA 1/2R/4/12, 600VAC, 3HP, 3.10-4.20A
Style Enclosed
Industry Standard NEMA
Poles 3
Voltage 100-250 VAC
Nominal Voltage 120 VAC, 240 VAC
Motor FLA (Amps) 3.1-4.2 A
Current Rating 18 A
Auxiliary Contact 1NO, 1NC
Overload Type Thermal
Overload Series TF42
Termination Screw
NEMA Frame Size 0
Mounting Surface
On/Off Switch No
Start Stop Switch No
Pilot Light No
Net Weight 16.35 lbs
Gross Weight 16.35 lbs