Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AFR4TRT70BL
SURFACE RACEWAY, ABOVE FLOOR RACEWAY TRA
MFG Item Number
AFR4TRT70BL
This item cannot be canceled or returned
Description
SURFACE RACEWAY, ABOVE FLOOR RACEWAY TRA
Specifications
Specifications
| Manufacturer Part Number |
AFR4TRT70BL |
| Manufacturer |
Panduit |
| Family Series |
Panduit Raceways |
| Description |
The above floor raceway T-70 transition fitting is designed to transition cables from above floor raceway to T-70 raceway It is black. |
| Type |
Transition Fitting |
| Material |
Non-Metallic |
| Color |
Black |
| Net Weight |
0.365 lbs |
| Gross Weight |
0.42 lbs |
AFR4TRT70BL
Panduit Raceways