Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AFS116-30-12-11

ABB Contactors

AFS116-30-12-11

ABB Contactors
AFS116, 3POL,1NO2NC,24-60V
MFG Item Number
AFS116-30-12-11
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
AFS116-30-12-11
AFS116, 3POL,1NO2NC,24-60V

Series Information

Specifications

Specifications
Manufacturer Part Number AFS116-30-12-11
Manufacturer ABB
Family Series ABB Contactors
Description SAFETY CONTACTOR
Nominal Coil Voltage 24 VDC, 48 VDC
Coil Voltage 20-48 VDC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 1NO, 2NC
Termination Screw
General Purpose (AC1) 160 A
Net Weight 3.72 lbs
Gross Weight 5 lbs