AFS116-30-12B-34

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AFS116-30-12B-34 ABB Contactors, AFS116, 3POL, 1NO2NC, PLC, 250-500V, BAR

MFG Item Number
AFS116-30-12B-34

AFS116-30-12B-34 ABB Contactors, AFS116, 3POL, 1NO2NC, PLC, 250-500V, BAR

MFG Item Number
AFS116-30-12B-34
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
AFS116-30-12B-34
AFS116, 3POL, 1NO2NC, PLC, 250-500V, BAR

Series Information

Specifications

Specifications
Manufacturer Part Number AFS116-30-12B-34
Manufacturer ABB
Family Series ABB Contactors
Description AB AFS1163012B34 AFS116, 3POL, 1NO2NC
Nominal Coil Voltage 250 VDC, 380 VDC
Coil Voltage 250-500 VDC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 1NO, 2NC
Termination Screw
General Purpose (AC1) 160 A
Comments With bar connections
Net Weight 5 lbs
Gross Weight 5 lbs