Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AFS146-30-12-12

ABB Contactors

AFS146-30-12-12

ABB Contactors
AB AFS146301212 AFS146, 3POL,1NO2NC
MFG Item Number
AFS146-30-12-12
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
AFS146-30-12-12
AB AFS146301212 AFS146, 3POL,1NO2NC

Series Information

Specifications

Specifications
Manufacturer Part Number AFS146-30-12-12
Manufacturer ABB
Family Series ABB Contactors
Description AB AFS146301212 AFS146, 3POL,1NO2NC
Nominal Coil Voltage 48 VAC, 120 VAC, 48 VDC, 72 VDC, 125 VDC
Coil Voltage 48-130 VAC, 48-130 VDC
Poles 3NO
Auxiliary Contact 1NO, 2NC
General Purpose (AC1) 225 A
UL Motor Switching (AC3) 146 A
Approvals CSA, UL
Net Weight 4.545 lbs
Gross Weight 4.545 lbs