Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AFS190-30-12-11

ABB Contactors

AFS190-30-12-11

ABB Contactors
SAFETY CONTACTOR
MFG Item Number
AFS190-30-12-11
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
AFS190-30-12-11
SAFETY CONTACTOR

Series Information

Specifications

Specifications
Manufacturer Part Number AFS190-30-12-11
Manufacturer ABB
Family Series ABB Contactors
Description SAFETY CONTACTOR
Nominal Coil Voltage 24 VAC, 48 VAC, 24 VDC, 48 VDC
Coil Voltage 24-60 VAC, 20-60 VDC
Poles 3NO
Auxiliary Contact 1NO, 2NC
General Purpose (AC1) 250 A
UL Motor Switching (AC3) 190 A
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs