Series Information
| Manufacturer Part Number | AFS30Z-30-22-30 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Contactors |
| Description | AFS09Z ... AFS38Z contactors are designed for machine safety applications. They are delivered with fixed front-mounted auxiliary contact blocks making them ideal for monitoring and controlling circuits. Mechanically linked and mirror contacts make |
| Nominal Coil Voltage | 24 VDC |
| Coil Voltage | 24 VDC |
| Poles | 3NO |
| Auxiliary Contact | 2NO, 2NC |
| General Purpose (AC1) | 50 A |
| UL Motor Switching (AC3) | 30 A |
| Approvals | CSA, UL |
| Net Weight | 1.285 lbs |
| Gross Weight | 1.303 lbs |