Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AG13U000

Schneider HVAC Valves

AG13U000

Schneider HVAC Valves
Actuator, Electric, 2Pos, SR, 230
Item Number
AG13U000
MFG Item Number
132954
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, Series
Item #
AG13U000
Actuator, Electric, 2Pos, SR, 230

Series Information

Specifications

Specifications
Manufacturer Part Number 132954
Manufacturer Schneider
Family Series Schneider HVAC Valves
Description Actuator, Electric, 2Pos, SR, 230 VAC, App, Rotary, N1
Control Signal Two Position
Fail-Safe Mode Spring Return
Voltage 240 VAC
Media Temperature 32-200 °F
Net Weight 0.88 lbs
Gross Weight 0.98 lbs