VT3213
Schneider HVAC Valves, VT3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VT3213

Schneider HVAC Valves, VT3 Series

VT3213

Schneider HVAC Valves, VT3 Series
Valve: 1/2 in, 3W Mix/Div, Zone,
Item Number
VT3213
MFG Item Number
139595
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VT3 Series
Item #
VT3213
Valve: 1/2 in, 3W Mix/Div, Zone,

VT3 Series Information

Specifications

Specifications
Manufacturer Part Number 139595
Manufacturer Schneider
Product Series VT3
Family Series Schneider HVAC Valves, VT3 Series
Description Valve: 1/2 in, 3W Mix/Div, Zone, SWT, BR, 4 cv, Erie PopTop, No Steam
Capacity 4 Cv
Pipe Size 0.5 "
Connection Type Sweat
Max Static Pressure 400 psi
Body Pattern Three-Way
Valve Style Zone
Medium Temperature Range 32-200 °F
Flow Characteristic Quick Opening
Net Weight 0.605 lbs
Gross Weight 0.685 lbs