Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AG2401C3 Intermatic Surge Protective Devices (SPDs), 120/240 VAC Single Phase Arrestor
AG2401C3 Intermatic Surge Protective Devices (SPDs), 120/240 VAC Single Phase Arrestor
Description
Surge Protective Devices (SPDs), Series
120/240 VAC Single Phase Arrestor
Specifications
Specifications
| Manufacturer Part Number |
AG2401C3 |
| Manufacturer |
Intermatic |
| Family Series |
Intermatic Surge Protective Devices (SPDs) |
| Description |
120/240 VAC Single Phase Arrestor In Clamshell Packaging. ANSI/UL1449 3rd Edition. |
| Line Voltage |
120 VAC, 240 VAC |
| Capacity |
50 kA |
| Nominal Discharge Current |
20 kA |
| SCCR |
50 kA |
| Mode of Protection |
L1-L2, L1-N, L2-N |
| NEMA Rating |
NEMA 4X |
| Net Weight |
0.57 lbs |
| Gross Weight |
1.12 lbs |
AG2401C3
Intermatic Surge Protective Devices (SPDs)