AG3000
Intermatic Surge Protective Devices (SPDs)

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AG3000 Intermatic Surge Protective Devices (SPDs), 120/240 VAC Single Phase SPD.

MFG Item Number
AG3000

AG3000 Intermatic Surge Protective Devices (SPDs), 120/240 VAC Single Phase SPD.

MFG Item Number
AG3000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), Series
Item #
AG3000
120/240 VAC Single Phase SPD.

Series Information

Specifications

Specifications
Manufacturer Part Number AG3000
Manufacturer Intermatic
Family Series Intermatic Surge Protective Devices (SPDs)
Description 120/240 VAC Single Phase SPD. ANSI/UL1449 3rd Edition. 10kA In Rating
Line Voltage 120 VAC, 240 VAC
Capacity 50 kA
Nominal Discharge Current 20 kA
SCCR 100 kA
Mode of Protection L1-L2, L1-N, L2-N
NEMA Rating NEMA 4X
Net Weight 0.65 lbs
Gross Weight 0.65 lbs